Spesifikasi
| Bar | Nylon |
|---|---|
| Finish | Chrome |
| Increment (psi) | 2 |
| Operating Range (PSI) | 10-150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Haltec offers a wide variety of service gauges to accommodate the numerous tire and wheel configurations encountered by the service personnel. Choose the gauge that best fits your particular needs.
Ulasan Produk
Tidak ada ulasan