Spesifikasi
| Core Diameter (mm) | 0.3 |
|---|---|
| Method | Knock type |
| Repeated and Refillable | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The sharp lead rotates and continues to trigger.The sharp lead wears out evenly and continues to trigger. You can keep writing thin letters all the time, so your notebook will look neater. Furthermore, it is equipped with a new design and new engine that suppresses blurring when writing. Equipped with an elastomer grip, it has become easier to write. It spins around and keeps the twisted core. It's thin and sharp enough to keep writing clearly. Advantages of the Curtoga Mechanism The tip of the tip of the Curtoga is always twisted, so thin letters continue. Also, it is difficult to get powder from the core. "More Concentration" A new engine that suppresses shaking has evolved into a new engine that suppresses the movement of the pen tip to the maximum extent possible. Since you won't feel any movement while writing, you'll be able to write more easily and concentrate more. Equipped with an elastomer grip that makes it "easier to grip" Equipped with a grip for those who study more. The widening of the pen tip makes it easy to catch your fingers and make it easy to hold. Optimal design that won't hurt your fingers. "More Simple'' A new design that helps you learn.With a simple, one-tone design that is easy to use for daily study, we have created a book that will help you concentrate more on your studies.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Kurtoga%20KS%20model%200_3mm%20M3-KS1P/miP113361810-5.jpg)
