ESCO Wireless mouse (rechargeable)

Sebelum PPN:
Rp929.900
Spesifikasi
Battery LifeContinuous operation time: 60 hours, continuous standby time: 6000 hours, usable days: 35 days
Button Specifications3 buttons, left button, right button, wheel (scroll) button
Communication DistanceWooden desk (non-magnetic material): radius of approximately 10m, steel desk (magnetic material): radius of approximately 2m
Connector ShapeUSB A connector
Dimensions, Width W x Depth D x Height H (mm)Mouse: 57 x 119 x 18, Receiver: 14 x 18 x 6
Included AccessoriesMouse, receiver, charging cable (0.75m), storage pouch
InterfaceUSB1.1
Mass (g)Mouse: 55, Receiver: 1.7
Reading methodOptical sensor method (IR LED)
Resolution800, 1200, 1600 count/inch *Count switch button included.
Suitable ModelsWindows-equipped (DOS / V) PC, Apple Mac series, Chrome OS-equipped PC
Supported OSWindows 11.10,macOS(Sequoia)15,macOS(Sonoma) 14,macOS(Ventura) 13,macOS(Monterey) 12,macOS(BigSur) 11
Wireless Communication2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ultra-thin, quiet mouse is 1.8cm long and easy to carry. It features fast charging, charging in approximately 50 minutes. The compact receiver can be left plugged into your laptop for easy portability and storage. It's a wireless mouse that can be used without worrying about cables. The IR LED mouse uses long-wavelength infrared LEDs, lowering the drive voltage and consuming less energy. It's equipped with a button to switch between 800, 1200, and 1600 counts. Easily change the cursor speed.

Ulasan Produk

Tidak ada ulasan