ESCO USB3.2 Hub EA764AD Series

Sebelum PPN:
Rp899.900
Spesifikasi
AS ONE Part Number65-9280-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of ports: 4 ports*Supported OS: Windows 11, 10, 8.1, 8, 7 macOS (Monterey) 12, macOS (Big Sur) 11, macOS 10.12 to 10.15 Chrome OS*Size: 28 (W) x 107 (D) x 22.3 (H) mm*Weight: 80g*Color: Black*Cable length: 1m*Communication speed: 5Gbps / 480Mbps / 12Mbps / 1.5Mbps (theoretical value)*Power supply: Self-powered / bus-powered*Connector shape: USB3.2 Gen1 (USB3.1 Gen1 / USB3.0) A connector female x 4 (downstream) USB3.2 Gen1 (USB3.1 Gen1 / USB3.0) A connector male x 1 (upstream) microUSB female x 1 (power supply only port)

Ulasan Produk

Tidak ada ulasan