ESCO USB cable EA764AJ series

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-9281-25
Cable Length (m)1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This double-shielded cable has a high-density copper braided shielding material on the inside and a sealed aluminum shielding treatment on the inside, protecting your important data from most noise, from low to high frequencies.
We use twisted pair wire, which is resistant to noise and has two core wires twisted together.
The inside is hardened with a resin mold and the entire surface is shielded, so it is perfect for preventing external interference and noise. It also has excellent vibration and shock resistance.
We use lead-free solder that does not contain lead, which causes environmental pollution such as soil and groundwater.
Feature
Specification
*Connector type: USB (A) male - USB (B) male*Length: 1.0m*Color: Light gray*Compatible models: PC/models with USB port (USB A connector female) Peripheral devices/models with standard USB B connector female*Material: Covering/PVC*Weight: 55g*Cable diameter: 5mm*Cable standard: UL20276*Wiring: Straight full wiring

Ulasan Produk

Tidak ada ulasan