ESCO USB 2.0/2 port numeric keyboard with hub (black)

Sebelum PPN:
Rp609.900
Spesifikasi
Cable Length (m)0.5
ColorBlack
Connector ShapeUSB(A)
Dimensions (mm)90 x 140 x 23.5 (excluding cable)
ESCO Part NumberEA764AB-2BB
InterfaceUSB
Key layout20 keys
Key pitch (mm)19
Key stroke (mm)2.3
Mass (g)114
Number of PortsUpstream (PC side): 1, Downstream (HUB side): 2
Power SupplyUSB bus power
Supported OSWindous 8~8.1,Windows RT~RT8.1,Windows 7(SP1),Vista(SP2),Windows XP(SP3)
TypeMembrane
Type of ConnectionWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an LED lamp that shows the on/off state of NumLock at a glance. Equipped with a "Tab" key convenient for Excel work and a "00" key convenient for entering numbers Equipped with a 2-port USB 2.0 hub function. You can connect a USB device such as a mouse.

Ulasan Produk

Tidak ada ulasan