ESCO Tap (with USB port) EA940CD series

Sebelum PPN:
Rp489.900
Spesifikasi
AS ONE Part Number65-9313-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Outlets: 2P x 2*Number of ports: 1 port*Rating: 14A.125V (1400W)*Plug: 2P (swing.with insulating cap)*USB output: DC5V.2.4A (total)*Size: 68x14x60mm*Weight (g): 58*Varistor voltage: 240V*Surge tolerance: 2500A*Limit voltage: 395V*Compliant standards: Compliant with technical standards of the Electrical Appliance and Material Safety Act (PSE)*A thin type mobile charging tap with a power outlet that can also be used for USB charging

Ulasan Produk

Tidak ada ulasan