Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 28x45x86 |
|---|---|
| Function | Lightning surge protection and tracking resistant cover |
| Number of Outlets | 3 mouths |
| Number of Ports | 2 |
| Operating Temperature Range (°C) | -10~40 |
| Outlet Type | 2P |
| Output | USB: Type-A port: DC 5V 3.1A, Type-C port: DC 5V 3A / DC 9V 2.22A / DC 12V 1.67A (When using two ports simultaneously): DC 5V 3.1A |
| Plug Shape | Swing plug |
| Rating | 100V/14A/1400W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports PD (Power Delivery) for ultra-fast charging of smartphones, tablets, etc.! Can supply up to 20W of power. *When using only USB Type-C port. The plug is divided into three directions so that the plugs do not interfere with each other. Equipped with fire prevention function (lightning surge protection function, tracking protection cover).
Ulasan Produk
Tidak ada ulasan



















































































































































/35P113352113-2.jpg)
