Spesifikasi
| AS ONE Part Number | 65-9313-76 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The overcurrent protection function automatically cuts off the output if an abnormality such as an overcurrent occurs, providing peace of mind.
The tracking-resistant cover prevents tracking fires.
It can charge iPhones, iPads, and Android smartphones/tablets.
The tracking-resistant cover prevents tracking fires.
It can charge iPhones, iPads, and Android smartphones/tablets.
Feature
Specification*Outlets: 2P x 2*Number of ports: 2*Rating: 14A.100V (1400W)*Plug: 2P*USB output: DC5V.3.4A*Size: 70(W) x 30(D) x 160(H)mm*Weight(g): 90*Usage temperature range: -10°C to 40°C*Connector shape: USB A type (female)*For indoor use only*Swing plug*Lightning guard indicator LED included*Lightning surge protection function to protect connected devices from lightning*Can charge two smartphones simultaneously! (USB port)*Automatic identification function that automatically identifies the optimal output for the connected device (iPhone, iPad, Android, etc.) and quickly charges it
Ulasan Produk
Tidak ada ulasan



















































































































































%20AC100V%2F14A%20EA940CD%20series/1gP113352052-2.jpg)
