SAKURA CRAY-PAS Study book grid 5mm C blue

Sebelum PPN:
Rp29.900
Spesifikasi
ColorBlue
Height (mm)179
Mass (g)125
Ruled LineGrid
Width (mm)252

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can use it by color-coding each subject. Subject stickers are included, making it convenient for timetables. The cover has been treated with a non-polluting press coat to protect it from water. (The name field is not coated so you can write on it). The inner paper is made of neutral recycled paper with a whiteness of about 70%, so it won't tire your eyes even if you use it for a long time, and the paper will not change color or fade.
A notebook that nurtures a rich heart. These notebooks are used by elementary school and junior high school students for study.

Ulasan Produk

Tidak ada ulasan