Asmix Shredder with handle

Sebelum PPN:
Rp959.900
Spesifikasi
ColorBlack
Dimensions (Width x Depth x Height) (mm)320x190x310
Dust box capacity (L)Approximately 11 (120 sheets of A4 copy paper)
Mass (kg)About 3.1
Maximum Paper Width for ShreddingA4
Maximum Sheets of Shredding5 sheets
Outer Dimensions, Width W x Depth D x Height H (mm)320x190x310
Power Consumption (W)200
Rated Usage Time (minute)2
Shredding Size (mm)4x38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small shredder with a handle that makes it easy to throw away trash. It is almost the same height as a 2L PET bottle and is ideal for under a desk or in a corner of a room.
Office, office, telework environment, confidential documents in stores, shredding of personal information

Ulasan Produk

Tidak ada ulasan