HP (Hewlett-Packard Japan) Shredder with casters Microcut for 5-10 people
#Grup produk P113347935
Spesifikasi
| Color | White |
|---|---|
| Dimensions (Width x Depth x Height) (mm) | 468x343x676 |
| Dimensions, Width W x Depth D x Height H (mm) | 468x343x676 |
| Dust Collection Amount (L) | 30 |
| Dust box capacity (L) | 30 |
| Mass (kg) | 19.5 |
| Maximum Paper Width for Shredding | 220mm |
| Maximum Sheets of Shredding | 13 sheets |
| Noise Level (dB(A)) | 65 |
| Original Size | A4 |
| Power Consumption (W) | 750 |
| Reverse Feeding Function | Yes (automatic & manual) |
| Shred shape | Micro cross cut |
| Shredable Material | Paper, cards, staples up to size 11 |
| Shredding Size (mm) | 2x15 |
| Shredding Speed | 2.0m / min |
| Width of Inlet (mm) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HP brand shredder. The perfect size for medium-sized offices.
Micro cut 2 x 15 mm
Maximum number of shredded sheets 16 (A4 copy paper)
Approximately 600 sheets of A4 copy paper can be stored in the large-capacity dust box 30L.
18-month manufacturer's warranty for peace of mind.
Micro cut 2 x 15 mm
Maximum number of shredded sheets 16 (A4 copy paper)
Approximately 600 sheets of A4 copy paper can be stored in the large-capacity dust box 30L.
18-month manufacturer's warranty for peace of mind.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Shredder%20with%20casters%20Microcut%20for%205-10%20people/pzP113347935-2.jpg)
