HP (Hewlett-Packard Japan) Shredder Standard Crosscut
#Grup produk P113347892
Sebelum PPN:
Rp7.799.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Noise Level (dB) | 55 |
| Original Size | A4 |
| Power Input (V) | 100(50/60Hz) |
| Reverse Feeding Function | Yes (automatic & manual) |
| Shred shape | Cross cut |
| Shredable Material | Paper, cards, clips up to size 28, staple needles up to size 11 |
| Shredding Size (mm) | 4x35 |
| Shredding Speed (50Hz/60Hz) (m/min) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HP brand shredder.
Powerful design with a shredding size of 4 x 35 mm and the ability to shred up to 20 or more sheets.
Can shred cards, paper clips up to size 28, and staples up to size 11.
Comes with a reassuring 18-month manufacturer's warranty.
Powerful design with a shredding size of 4 x 35 mm and the ability to shred up to 20 or more sheets.
Can shred cards, paper clips up to size 28, and staples up to size 11.
Comes with a reassuring 18-month manufacturer's warranty.
Feature
Specification60 minutes (pause time)
Ulasan Produk
Tidak ada ulasan



















































































































































%20Shredder%20Standard%20Crosscut/osP113347892-3.jpg)
