HP (Hewlett-Packard Japan) Shredder Micro Cut
#Grup produk P113347874
Sebelum PPN:
Rp7.799.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Noise Level (dB) | 55 |
| Original Size | A4 |
| Power Input (V) | 100(50/60Hz) |
| Reverse Feeding Function | Yes (automatic & manual) |
| Shred shape | Micro cross cut |
| Shredable Material | Paper, cards, staples up to size 11 |
| Shredding Size (mm) | 2x15 |
| Shredding Speed (50Hz/60Hz) (m/min) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This HP-brand shredder features a high-security, powerful design with a 2x15mm shred size and can shred up to 15 sheets. It can also shred cards and staples up to size 11. It comes with an 18-month manufacturer's warranty.
Feature
Specification60 minutes (pause time)
Ulasan Produk
Tidak ada ulasan



















































































































































%20Shredder%20Micro%20Cut/oaP113347874-3.jpg)
