ESCO Shredder EA763ZD series

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-2197-54
CasterFree x 2, Free (with stopper) x 2
Dimensions (Width x Depth x Height) (mm)368x283x572
Dimensions, Width W x Depth D x Height H (mm)368x283x572
Dust box capacity (L)21
FunctionSupports Shredding Media (CD/Card), Auto Start & Stop, Reverse/Forward Switch, Auto Cut (Overheat Prevention Function), Auto Reverse (Overload Automatic Reverse Function), Dust Box Switch
ManufacturerNakabayashi
Mass (kg)11
Maximum Sheets of Shredding18 sheets of A4 paper
Power Consumption (W) (50/60 Hz)290
Power Input (V)AC100(50/60Hz)
Rated Usage Time (minute)About 30
Shred shapeCross cut
Shredding Speed (50Hz/60Hz) (m/min)1.6
Width of Inlet (mm)220(A4),124(CD)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan