HP (Hewlett-Packard Japan) Shredder 1-3 person standard cross cut
#Grup produk P113347777
Spesifikasi
| Color | Black |
|---|---|
| Dimensions (Width x Depth x Height) (mm) | 355x240x535 |
| Dimensions, Width W x Depth D x Height H (mm) | 355x240x535 |
| Dust box capacity (L) | 20 |
| Mass (kg) | 11 |
| Maximum Sheets of Shredding | 15 sheets |
| Noise Level (dB) | 55 |
| Operating Time (minute) | 20 (continuous) |
| Original Size | A4 |
| Power Input (V) | 100(50/60Hz) |
| Rated Power Consumption (W) | 350/2.0A |
| Reverse Feeding Function | Yes (automatic & manual) |
| Shred shape | Cross cut |
| Shredable Material | Paper, cards, clips up to size 28, staple needles up to size 11 |
| Shredding Size (mm) | 4x35 |
| Shredding Speed (50Hz/60Hz) (m/min) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HP brand shredder. Recommended for small offices of 1 to 3 people. Shred size 4 x 35 mm & powerful design that can shred up to 18 sheets. Cards can be shredded, clips up to size 28, staple needles up to size 11 can be shredded. 18-month manufacturer's warranty for peace of mind.
Feature
Specification60 minutes (pause time)
Ulasan Produk
Tidak ada ulasan



















































































































































%20Shredder%201-3%20person%20standard%20cross%20cut/llP113347777-2.jpg)
