HP (Hewlett-Packard Japan) Shredder 1-3 person micro cut

Sebelum PPN:
Rp4.699.900
Spesifikasi
ColorBlack
Dimensions (Width x Depth x Height) (mm)355x240x535
Dimensions, Width W x Depth D x Height H (mm)355x240x535
Dust box capacity (L)20
Mass (kg)11
Maximum Sheets of Shredding12 sheets
Noise Level (dB)55
Operating Time (minute)20 (continuous)
Original SizeA4
Power Input (V)100(50/60Hz)
Rated Power Consumption (W)350/2.0A
Reverse Feeding FunctionYes (automatic & manual)
Shred shapeMicro cross cut
Shredable MaterialPaper, cards, staples up to size 11
Shredding Size (mm)2x15
Shredding Speed (50Hz/60Hz) (m/min)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HP brand shredder. Recommended for small offices of 1 to 3 people. Shred size 2 x 15 mm & up to 12 sheets High security and powerful design that can be shredded. Cards can be shredded, and staple needles up to size 11 can be shredded. 18-month manufacturer's warranty for peace of mind.
Feature
Specification
60 minutes (pause time)

Ulasan Produk

Tidak ada ulasan