HP (Hewlett-Packard Japan) Shredder
#Grup produk P113347731
Spesifikasi
| Cooling time | 60 minute break |
|---|---|
| Dimensions (mm) | 310x190x416 |
| Mass (kg) | 4.25 |
| Maximum Paper Width for Shredding | 220mm/A4 |
| Maximum Sheet Number to Cut | 6 sheets |
| Noise Level (dB) | 65 |
| Number of Storage (sheets) | (A4 equivalent) 160 |
| Power Input (V) | 100 50Hz/60Hz |
| Rated Power Consumption (W) | 130 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This compact electric shredder is ideal for home or telecommuting.
It supports A4 size and can shred up to 6 sheets at the same time using cross-cut (5 x 18 mm) technology.
Credit cards can also be processed, so you can rest assured that your personal information is protected.
It has a quiet design that keeps the operating noise to a minimum, and comes with a large 15L dustbin that can hold approximately 160 sheets of paper.
It has a stylish design and is space-saving enough to fit under a desk.
It supports A4 size and can shred up to 6 sheets at the same time using cross-cut (5 x 18 mm) technology.
Credit cards can also be processed, so you can rest assured that your personal information is protected.
It has a quiet design that keeps the operating noise to a minimum, and comes with a large 15L dustbin that can hold approximately 160 sheets of paper.
It has a stylish design and is space-saving enough to fit under a desk.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Shredder/kbP113347731-2.jpg)
