ESCO Shredder

Sebelum PPN:
Rp2.399.900
Spesifikasi
Dust box capacity (L)Paper: Approx. 3.6 (A4 copy paper: Approx. 26 sheets/2 sheets shredded) Discs/Cards: Approx. 0.6
Mass (kg)2.9
Operation Sound (dB)Approx. 60 (with no load)
Power Consumption (W)22(50/60Hz)
Power SupplyAC100V(50/60Hz)
Rated timeApproximately 5 minutes (break time approximately 30 minutes)
Shred shapePaper: Crosscut Disc: 3 sections Card: 2-3 sections
Shredding CapacityPaper: 2 sheets (A4 high-quality paper 64g/m2) Postcard: 1 sheet (up to 0.2mm thick) Disc/Card: 1 sheet
Shredding Size (mm)About 3 x 18
Shredding Speed (50Hz/60Hz) (m/min)1.45
Size (mm)300(W)x144(D)x201(H)
Width of Inlet (mm)Paper: 220 Disc/Card: 122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pull-out dust box makes it easy to dispose of shredded paper. The 3x18mm cross cut ensures privacy. A4 size paper can be shredded without folding. A desktop type that does not take up space. Paper and CDs can be automatically shredded.

Ulasan Produk

Tidak ada ulasan