ESCO Shredder

Sebelum PPN:
Rp1.799.900
Spesifikasi
Dust box capacity (L)Approximately 2.1 (A5 copy paper: approximately 40 sheets/2 sheets shredded)
Mass (kg)2.0
Operation Sound (dB)Approx. 64 (at no load)
Power Consumption (W)25(50/60Hz)
Power SupplyAC100V(50/60Hz)
Rated timeApproximately 3 minutes (break time approximately 40 minutes)
Shred shapeMicro cut
Shredding CapacityA5: 2 sheets A4: 1 sheet folded in half (high-quality paper 64g/m2) Postcard: 1 sheet (up to 0.2mm thick)
Shredding Size (mm)About 2 x 10
Shredding Speed (50Hz/60Hz) (m/min)1.4
Size (mm)236(W)x136(D)x172(H)
Standby Power (W)0.6
Width of Inlet (mm)156

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pull-out dust box makes it easy to dispose of shredded paper. The 2x10mm micro-cut ensures privacy. Ideal for processing invoices and documents with many small characters. Comes with a dedicated AC adapter. The fine micro-cut ensures your personal information is safe. A compact, easy-to-operate electric shredder.
*Precautions for use: Do not use with any AC adapter other than the one provided.

Ulasan Produk

Tidak ada ulasan