ESCO Shredder

Sebelum PPN:
Rp8.399.900
Spesifikasi
AS ONE Part Number64-7920-17
CasterFree x 2, Free (with stopper) x 2
Dimensions (Width x Depth x Height) (mm)324x229x439
Dimensions, Width W x Depth D x Height H (mm)324x229x439
Dust box capacity (L)Approximately 13 liters (approximately 220 sheets of A4 copy paper)
ManufacturerNakabayashi
Mass (kg)6.4
Maximum Sheets of Shredding12 sheets (A4 fine paper 64g/m² )
Operation Sound (dB)About 57
Power Consumption (W) (50/60 Hz)160
Power Input (V)AC100(50/60Hz)
Rated Usage Time (minute)About 15
Shred shapeCross cut
Shredding Size (mm)About 4 x 30
Shredding Speed (50Hz/60Hz) (m/min)1.7
Standby Power (W)0.5
Width of Inlet (mm)Paper/220 (A4)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan