ESCO Shredder

Sebelum PPN:
Rp8.099.900
Spesifikasi
AS ONE Part Number64-2267-33
Cable Length (m)1.4
CasterSwivel (with lock) x 2, Swivel (without lock) x 2
Dimensions (Width x Depth x Height) (mm)390x27.9x580
Dimensions, Width W x Depth D x Height H (mm)390x27.9x580
Dust box capacity (L)Approx. 23 (A4 copy paper: 400 sheets)
Mass (kg)13
Maximum Paper Width for Shredding218mm
Number of Pot/Pan(Input) 2 ports
Power Consumption (W)340(50Hz),370(60Hz)
Power SupplyAC100V(50/60Hz)
Rated Usage Time (minute)10 (within 100 continuous plastic cards)
Safety deviceDust box switch, overheat protection thermal protector, overcurrent protection auto stop circuit, paper feed guide switch
Shred shapeCross cut (4 x 34mm)
Shredding CapacityA4 copy paper: 16 sheets (1 or 2 sheets less at 60Hz), CD / DVD / plastic card: 1 sheet (1.5mm thick)
Shredding Speed (50Hz/60Hz) (m/min)About 3.0 (50Hz), about 3.5 (60Hz)
Width of Inlet (mm)218

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An office shredder that can shred up to 16 sheets at a time. You can shred gods, CDs, DVDs, plastic cards, staplers (up to No. 10).
The auto-cleaning function automatically removes shreds from the blade once every five times.
If you insert more paper than the shredding capacity with the auto-reverse function, it will automatically reverse and stop the operation to prevent paper jams.
With a forced shredding function that can automatically shred when paper is jammed.

Ulasan Produk

Tidak ada ulasan