HP (Hewlett-Packard Japan) Series 5 Pro 527pu 27-inch QHD USB-C Monitor (27-inch Widescreen/2560 x 1440/DisplayPort 1.4, HDMI 2.0, USB Type-C/No Speakers/3-Year Warranty)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Brightness (cd/m²)350
Contrast Ratio1500:1 (dynamic contrast ratio 10,000,000:1)
Input TerminalDisplayPort 1.2,HDMI 1.4,USB Type-C(DP Alt Mode 1.2)
Power Supply100 - 240 VAC 50/60 Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution2560x1440 dots
Scanning Frequency (Horizontal)30-155 kHz
Scanning Frequency (Vertical)50-75 Hz
Size27 type
Size (inch)27
Surface TreatmentNon-glare
Teeth Spacing0.23x0.23mm
Viewing Angle178 ° (horizontal) / 178 ° (vertical)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Left and right angle adjustment (swivel) function: ±45°*Height adjustment: 150mm*Panel type: IPS*Telecommunications Business Act Note: Not subject to regulations*Response speed (G to G): 5ms*Body (color): Black*Vertical rotation (pivot) function: ±90°*Up and down angle adjustment (tilt) function: Up: 25°, Down: -5°*Monitor shape: Flat

Ulasan Produk

Tidak ada ulasan