HP (Hewlett-Packard Japan) Series 5 Pro 524pu 23.8-inch FHD USB-C Monitor (23.8-inch Widescreen/1920 x 1080/DisplayPort 1.4, HDMI 2.0, USB Type-C/No Speakers/3-Year Warranty)
#Grup produk P113346954
Spesifikasi
| Brightness (cd/m²) | 350 |
|---|---|
| Contrast Ratio | 1500:1 (dynamic contrast ratio 10,000,000:1) |
| Input Terminal | DisplayPort 1.2,HDMI 1.4,USB Type-C(DP Alt Mode 1.2) |
| Power Supply | 100 - 240 VAC 50/60 Hz |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 1920 x 1080 dots |
| Scanning Frequency (Horizontal) | 30-115 kHz |
| Scanning Frequency (Vertical) | 50-100 Hz |
| Size | 23.8 type |
| Size (inch) | 23.8 |
| Surface Treatment | Non-glare |
| Teeth Spacing | 0.28x0.28mm |
| Viewing Angle | 178 ° (horizontal) / 178 ° (vertical) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Specification*Up/down angle adjustment (tilt): Up: 23°, Down: -5°*Height adjustment: 150mm*Panel method: IPS*Body (color): Black*Monitor shape: Flat*Telecommunications Business Act Note: Not subject to regulations*Response time (G to G): 5ms*Left/right angle adjustment (swivel): ±45°*Vertical rotation (pivot): ±90°
Ulasan Produk
Tidak ada ulasan



















































































































































%20Series%205%20Pro%20524pu%2023_8-inch%20FHD%20USB-C%20Monitor%20(23_8-inch%20Widescreen%2F1920%20x%201080%2FDisplayPort%201_4%2C%20HDMI%202_0%2C%20USB%20Type-C%2FNo%20Speakers%2F3-Year%20Warranty)/qiP113346954-1.jpg)
