HP (Hewlett-Packard Japan) Poly Voyager Focus 2 USB-C +C/A
#Grup produk P113341551
Spesifikasi
| Color | Black |
|---|---|
| Communication Protocol | Bluetooth Ver. 5.1 Class 1 compliant |
| Continuous Operating Time (hour) | [Music playback] Up to approximately 40 (up to approximately 24 when using active noise cancellation) |
| Earphone shape | Overhead |
| Mounting Method | Both ears |
| Noise Canceling | O |
| Talking Time (hour) | Up to approx. 19 (up to approx. 16 when using active noise cancellation) |
| Type of Connection | Bluetooth |
| Volume Control | O |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Poly%20Voyager%20Focus%202%20USB-C%20%2BC%2FA/fbP113341551-1.jpg)
