HP (Hewlett-Packard Japan) Poly Voyager 4320 USB-A

Sebelum PPN:
Rp4.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Binaural wireless headset -Connects to PC or Mac via USB-A BT700 dongle, or to mobile phones via Bluetooth -Acoustic Fence Technology blocks out ambient noise -Equipped with directional noise-canceling microphone -Supports high frequencies from 20Hz to 20,000Hz -Maximum talk time: 24 hours -Maximum audio playback time: 47 hours -Up to 10 hours of audio playback after a 15-minute quick charge -Can also be used wired with the charging cable -Luxury leatherette finish -2-year warranty -Includes: Dedicated pouch, USB-A BT700 dongle, 1.5m charging cable, user guide
Feature
Specification
*Radio Law Notes: Headset compatible, BT dongle compatible *Radio Law: Compliant *Telecommunications Business Law Notes: Not a regulated device

Ulasan Produk

Tidak ada ulasan