HP (Hewlett-Packard Japan) Poly Sync 20 Microsoft Teams Certified USB-A Speakerphone
#Grup produk P113341199
Spesifikasi
| Audio Standard | Noise and echo reduction, full duplex audio |
|---|---|
| Cable Length (mm) | 715 |
| Configuration Tool | Plantronics Hub,Poly Lens Desktop |
| Function | Volume control, call answer/end, mute, programmable function buttons, no Bluetooth dongle required |
| Interface | USB wired connection/Bluetooth connection |
| Mass (g) | 360 |
| Microphone | 3-microphone steerable array, 2m pickup range |
| Power Supply | USB |
| Recharging Time (hour) | 4 |
| Size (mm) | 34x95x182 |
| Socket | USB socket: Smartphone charger x 1 |
| Standard | IP64 grade dustproof and waterproof performance |
| Status Information | One status bar |
| Wireless Communication System | Bluetooth 5.1 |
| speaker | 1 x 40mm high performance music speaker |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationCentralized cloud management: Plantronics Manager Pro, Poly Lens
Ulasan Produk
Tidak ada ulasan



















































































































































%20Poly%20Sync%2020%20Microsoft%20Teams%20Certified%20USB-A%20Speakerphone/5jP113341199-2.jpg)
