HP (Hewlett-Packard Japan) Poly EncorePro 515 Microsoft Teams Certified Monaural with USB-A Headset
#Grup produk P113340738
Spesifikasi
| Configuration Tool | When connected via USB: Poly Lens Desktop, Poly Lens Mobile |
|---|---|
| Frequency Band (kHz) | Wideband support for calls: up to 6.8 |
| Function | Volume adjustment, answer/hang up calls, mute |
| Interface | Cable/dongle: USB-A/C |
| Mass (g) | 52 |
| Microphone | Ultra Noise Cancelling Microphone |
| Power Supply | USB |
| Protection | Hearing protection: SoundGuard (QD), SoundGuard DIGITAL (USB) |
| Technology | ANC technology (Anctive Noise Cancellation): N/A |
| Type of Connection | Wired (USB) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationCloud centralized management (when connected via USB): Poly Lens, Ear cushions: Foam
Ulasan Produk
Tidak ada ulasan



















































































































































%20Poly%20EncorePro%20515%20Microsoft%20Teams%20Certified%20Monaural%20with%20USB-A%20Headset/kiP113340738-1.jpg)
