HP (Hewlett-Packard Japan) Poly Blackwire 8225 USB-C +C/A
#Grup produk P113340279
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[High-end Wired Model] - Binaural wired headset - Includes a USB-C to A converter - Equipped with a directional noise-canceling microphone, Acoustic Fence technology, and Active Noise Cancellation (ANC) - Includes an intuitive in-line controller - Protects against sounds above 118dBA, and the G616 anti-startle function keeps noise levels below 102dBSPL, ensuring your daily average noise exposure does not exceed the time-weighted average - Boom microphone rotates over 180 degrees for left- or right-handed use - Flexible boom microphone allows for adjustable mouth position - Supports high frequencies from 20Hz to 20,000Hz - Durable metal headband - Stylish design - 2-year warranty - Included items: User guide
Feature
Specification*Electrical Appliance and Material Safety Law (Notes): Not a regulated device *Radio Law Notes: Not a regulated device *Telecommunications Business Law Notes: Not a regulated device
Ulasan Produk
Tidak ada ulasan



















































































































































%20Poly%20Blackwire%208225%20USB-C%20%2BC%2FA/7rP113340279-1.jpg)
