HP (Hewlett-Packard Japan) Poly Blackwire 5210 Mono USB-C + C/A [Monaural, Noise-Canceling Mic, Compatible with Both USB-A and USB-C]
#Grup produk P113340251
Spesifikasi
| Color | Black |
|---|---|
| Earphone shape | Headset |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Type of Connection | USB-A/C, 3.5mm audio |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single-ear wired headset
Includes a USB-C to A converter
3.5mm jack compatible, directional noise-canceling microphone, intuitive in-line controller
Hearing protection protects against sounds above 118dBA, and the G616 Acoustic Startle Protection keeps noise levels below 102dBSPL, ensuring your average daily noise exposure does not exceed the time-weighted average.
The boom microphone rotates over 180 degrees, allowing use on either the left or right side. The flexible boom microphone allows for adjustment of the position around your mouth.
High-frequency response from 20Hz to 20,000Hz. Durable metal headband. Stylish design. 2-year warranty. Included: User guide.
Includes a USB-C to A converter
3.5mm jack compatible, directional noise-canceling microphone, intuitive in-line controller
Hearing protection protects against sounds above 118dBA, and the G616 Acoustic Startle Protection keeps noise levels below 102dBSPL, ensuring your average daily noise exposure does not exceed the time-weighted average.
The boom microphone rotates over 180 degrees, allowing use on either the left or right side. The flexible boom microphone allows for adjustment of the position around your mouth.
High-frequency response from 20Hz to 20,000Hz. Durable metal headband. Stylish design. 2-year warranty. Included: User guide.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Poly%20Blackwire%205210%20Mono%20USB-C%20%2B%20C%2FA%20%5BMonaural%2C%20Noise-Canceling%20Mic%2C%20Compatible%20with%20Both%20USB-A%20and%20USB-C%5D/6zP113340251-1.jpg)
