HP (Hewlett-Packard Japan) Poly Blackwire 3320 USB-C +C/A
#Grup produk P113340233
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Binaural wired headset -Includes a USB-C to A converter -Equipped with a directional noise-canceling microphone -Includes an intuitive in-line controller -Includes hearing protection that protects your ears from sounds above 118dBA -New entry-level model -Rotates over 180 degrees with the boom microphone, allowing use on either the left or right side -Soft, flexible boom microphone allows for adjustable positioning around the mouth -Supports high frequencies from 20Hz to 20,000Hz -Durable metal material and cushioned headband -Stylish design -2-year warranty -Includes user guide
Feature
Specification*Telecommunications Business Act Notes: Not subject to regulations *Radio Act Notes: Not subject to regulations *Electrical Appliance and Material Safety Act (Notes): Not subject to regulations
Ulasan Produk
Tidak ada ulasan



















































































































































%20Poly%20Blackwire%203320%20USB-C%20%2BC%2FA/6hP113340233-1.jpg)
