Spesifikasi
| Cable Length (m) | Body to connector: 0.9, body to hand switch: 1.8 |
|---|---|
| Dimensions (mm) | 78.4x62.4x24.5 |
| Display | D-Sub15 mini |
| ESCO Part Number | EA764AE-1 |
| Interface | Peripheral device side: USB A (female) x 2, D-Sub15 mini (female) x 1, DIA3.5mm stereo mini (female) x 1 Computer side: USB A (male) x 4, D-Sub15 mini (male) x2, DIA3.5mm stereo mini (male) x2 |
| Keyboard/Mouse | USB |
| Mass (g) | 305 |
| Maximum number of connections | 2 PCs |
| Supported OS | Windows 7/Vista/XP(~SP2)/2000(~SP4)/Me/98SE/98/Server2003/2000Advanced Server/2000Server,Mac OS X 10.3~10.5 |
| Switching Method | Hand switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A switch that allows two PCs to share a set of USB mouse, USB keyboard, monitor, and speaker.
Ulasan Produk
Tidak ada ulasan




















































































































































