HP (Hewlett-Packard Japan) Overclocking Memory V6 DDR4 UDIMM
#Grup produk P113335657
Sebelum PPN:
Rp1.799.900 - Rp2.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Capacity (gb) | 8 |
|---|---|
| Error Checking | Non-ECC |
| Mass (g) | 34 |
| Memory Interface | UDIMM |
| Operating Temperature (°C) | 0~85 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 136.25x36.25x6.20 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Standard | DDR4 |
| Voltage (V) | 1.35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DDR4 overclocked memory provides high performance gaming experience. Overclocking can reduce lag and improve your gaming experience.
The high-quality DRAM ICs are carefully selected and put through the most stringent testing to ensure stable overclocking capabilities.
The heatsink is made from premium quality aluminum, which improves thermal conductivity and dissipates heat more efficiently, keeping the DRAM cool.
It has passed compatibility tests with various motherboards to ensure long-term reliability and stable operation.
The high-quality DRAM ICs are carefully selected and put through the most stringent testing to ensure stable overclocking capabilities.
The heatsink is made from premium quality aluminum, which improves thermal conductivity and dissipates heat more efficiently, keeping the DRAM cool.
It has passed compatibility tests with various motherboards to ensure long-term reliability and stable operation.
Feature
Specification1 Rank
Ulasan Produk
Tidak ada ulasan



















































































































































%20Overclocking%20Memory%20V6%20DDR4%20UDIMM/i9P113335657-1.jpg)
