HP (Hewlett-Packard Japan) Printer OfficeJet 250 Mobile AiO
#Grup produk P113334870
Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | 380.2x198.3x91.3 |
|---|---|
| Display | 2.65 inch color, touch screen |
| Function | Print, copy, scan, wifi |
| Ink Color | 4-color ink (black, color, 3-color integrated type) |
| Mass (kg) | 2.96 |
| Number of Colors | 4 |
| Printing Method | Inkjet |
| Printing speed | (Monochrome) Approx. 10 sheets / minute, (Color) Approx. 7 sheets / minute |
| Product Type | MFP |
| Resolution | Up to 4800 x 1200dpi |
| Series | Officejet |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can be installed in a small space. A multifunction printer that can scan and copy. Compact yet packed with features. Supports scanning and copying. Supports large LCD panel. High-speed printing and low running costs. Reliable ink. Single cartridge mode. Prints with only black ink. Integrated print head. The back design makes it easy to store ink. The drawer can be stored when not in use.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Printer%20OfficeJet%20250%20Mobile%20AiO/o6P113334870-1.jpg)
