HP (Hewlett-Packard Japan) Printer OfficeJet 200 Mobile
#Grup produk P113334852
Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | 364x186x69 |
|---|---|
| Display | .0 inch monochrome graphic |
| Function | Print, wireless LAN |
| Ink Color | 4-color ink (black, color, 3-color integrated type) |
| Mass (kg) | 2.1 |
| Number of Colors | 4 |
| Printing Method | Inkjet |
| Printing speed | (Monochrome) Approx. 10 sheets / minute, (Color) Approx. 7 sheets / minute |
| Product Type | Printer |
| Resolution | Up to 4800 x 1200dpi |
| Series | Officejet |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quickly take it out and print. A smart and powerful mobile printer. Powerful printing. High-speed printing and low running costs. Large-capacity ink compatible. Clean design. Power cable and back design are also neat. No need to worry about running out of ink. Single cartridge mode.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Printer%20OfficeJet%20200%20Mobile/noP113334852-1.jpg)
