ESCO Nano diamond grease 2.8g

Sebelum PPN:
Rp409.900
Spesifikasi
AS ONE Part Number65-2255-07
Content (g)2.8
Operating Temperature Range (°C)Up to 200 (theoretical value)
Thermal Conductivity (W/mk)8.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Apply between the CPU and the heat sink to increase heat transfer efficiency!
Apply between the CPU and the heat sink to increase the efficiency of heat conduction.
Contains nano diamond powder.
Excellent thermal performance due to very low thermal resistance.
Easy-to-handle syringe type.
Although it has very little conductivity, do not allow it to adhere to lead wires, circuits, or between terminals.

Ulasan Produk

Tidak ada ulasan