King Jim Myopia prevention light "Memamorin"

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp859.900
Spesifikasi
Applicable Width (mm)(Clip) 6-15
Continuous Operating Time (hour)Approximately 22 (*varies depending on usage conditions)
Mass (g)About 75
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 64 x 36 x 60 (including clip)
Power SupplyLithium ion polymer battery
Recharging Time (hour)About 6
Set ContentsHR10 main unit, charging cable 30cm (USBType-A/Type-C), instruction manual (warranty included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When your child is using a tablet, have you ever accidentally warned them, "Your eyesight will be hurt, so look away!''
"Memamorin'' uses a light and a buzzer to tell children to "look away''!
The rear clip allows you to attach it to various devices.
It comes with a stand, so you can also place it on your desk.
It can be used in situations where a clip cannot be attached, such as when studying with a tablet laid flat or reading a book on a desk.
*Please handle with care as this is a precision instrument.
*Do not use or store in places exposed to direct sunlight, high temperatures, or high humidity.
*Please note that even if your face is more than 30 cm away, the notification light and buzzer will respond if your hand or writing instrument crosses in front of the sensor.
*Please note that even devices with a width and thickness compatible with the clip may not be able to be attached to devices where the surface that the clip contacts, such as the back, is slanted.
*The displayed (base price) is the manufacturer's suggested retail price. The amount of consumption tax is not included.
*Specifications *Price *Design and other details may change without notice due to product reviews.
*The color of the product may appear different from the actual color due to photography etc.
*The device screen in the image is a sample.
*KING JIM, KING JIM, and Memamorin are trademarks or registered trademarks of KING JIM Co., Ltd.
*Other company names and product names mentioned are trademarks or registered trademarks of each company.

Ulasan Produk

Tidak ada ulasan