ESCO Mouse pad 180x220mm EA764 series

Sebelum PPN:
Rp369.900
Spesifikasi
AS ONE Part Number65-9280-32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial effect: Results of antibacterial tests conducted using the JIS L1902 test method against three types of bacteria: Staphylococcus aureus, Escherichia coli, and Streptococcus pneumoniae. 1. Staphylococcus aureus sterilization rate reached 99.9%. 2. Escherichia coli sterilization rate reached 99.9%. 3. Streptococcus pneumoniae sterilization rate reached 99.9%. The surface fabric is treated with an antibacterial coating to prevent the growth of bacteria.
It uses fabric that allows for smooth mouse operation.
It is gentle not only on your hands but also on the mouse soles.
The underside is made of natural rubber, providing moderate cushioning and preventing slipping during use.
Feature
Specification
*Color: Black*Size: W180xD220xH2.5mm*Material: Surface/polyester, Back/natural rubber*Weight: 54g

Ulasan Produk

Tidak ada ulasan