ESCO Mini USB cable A-mini B5pin/2.0 compatible EA764AJ series

Sebelum PPN:
Rp189.900 - Rp209.900
Spesifikasi
Transfer Speed (Mbps)480Mbps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable connects a computer or game console with a USB A connector to a peripheral device with a mini USB B connector (digital camera, HDD, PSP, etc.). , It is an easy-to-handle ultra-thin cable that uses a thin cable with an outer diameter of 2.5 mm and a compact connector. *It cannot be extended because it is a thin cable. , It is a high-quality cable that supports USB2.0 "Hi-SPEED" mode (transfer speed 480Mbps). It is a cable that meets the cable performance requirements such as characteristic impedance and signal attenuation specified by USB2.0. *It is compatible with USB1.1/1.0 standard devices, so it can be used. , It is a double-shielded cable with a sealed aluminum shielding treatment on the inside of a high-density copper braided shielding material, protecting important data from most noise from low to high frequencies. , It uses a noise-resistant twisted pair wire with two core wires twisted together. , The inside is solidified with a resin mold and the molded connector is further shielded on the entire surface, so it prevents external interference and is perfect for noise prevention. It is also excellent in vibration and impact resistance. We use gold-plated connector shells and pins (contacts), which are resistant to rust and have little risk of signal degradation due to aging.
Feature
Specification
*Manufacturer: Sanwa Supply*Model number: KU-SLAMB510BKK*Connector type: USB A connector male - USB mini B connector (5-pin) male*Cable length: Approximately 1m*Color: Black*Cable diameter: Approximately 2.5mm

Ulasan Produk

Tidak ada ulasan