Spesifikasi
| AS ONE Part Number | 65-9281-29 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This double-shielded cable has a high-density copper braided shielding material on the inside and a sealed aluminum shielding treatment on the inside, protecting your important data from most noise, from low to high frequencies.
We use twisted pair wire, which is resistant to noise and has two core wires twisted together.
The inside is fixed with a resin mold.
We use twisted pair wire, which is resistant to noise and has two core wires twisted together.
The inside is fixed with a resin mold.
Feature
Specification*Connector shape: USB A connector male - USB mini B connector (5 pin) male *Cable length: Approximately 2.5m *Color: Black *Cable diameter: Approximately 2.5mm
Ulasan Produk
Tidak ada ulasan



















































































































































%20EA764AJ%20series/ajP113330379-1.jpg)
