Spesifikasi
| AS ONE Part Number | 65-9281-27 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This double-shielded cable has a high-density copper braided shielding material on the inside and a sealed aluminum shielding treatment on the inside, protecting your important data from most noise, from low to high frequencies.
We use twisted pair wire, which is resistant to noise and has two core wires twisted together.
The inside is hardened with a resin mold and the entire surface is shielded, so it is perfect for preventing external interference and noise. It also has excellent vibration and shock resistance.
Feature
Specification*Connector type: USB (A) male - mini USB (B) male*Length (m): 3.0*Cable diameter: 4.2mm*Standard: USB2.0/USB1.1*Compatible models: Computers with USB (A type) and peripheral devices with mini USB (B type)*USB cable compatible with mini USB connectors 0.3m
Ulasan Produk
Tidak ada ulasan



















































































































































%20EA764AJ%20series/9rP113330351-1.jpg)
