Asmix Micro-cut shredder A3

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number64-1212-91
Continuous Operating Time (hour)About 0.5
Dimensions (Width x Depth x Height) (mm)450x328x697
Dimensions, Width W x Depth D x Height H (mm)450x328x697
Dust box capacity (L)34 (A4 about 940 sheets)
FunctionAuto cleaning function, when overfilled: auto reverse, red lamp
Maximum Paper Width for ShreddingA3
Maximum Sheets of ShreddingA4: 12 sheets
Shred shapeMicro cut
Shredable MaterialPaper / stapler (up to 11)
Shredding CapacityA4: 10 sheets
Shredding Size (mm)2x15
Shredding Speed (50Hz/60Hz) (m/min)About 2.8
Width of Inlet (mm)311(A3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This quiet entry-level model features an auto-cleaning function. The input slot accommodates A3 size paper, and A4 paper can be inserted horizontally to reduce work time. The micro-cut shredder enhances security. Protects information with a 2x15mm cut size. The dustbin has a generous 34L capacity, allowing it to hold approximately 940 sheets of A4 paper. The auto-cleaning function also prevents paper jams!
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * If the delivery destination is a private house, the store name is required. Please note that delivery may not be possible if there is no store name.
* Delivery may be refused for areas where delivery is not possible for the delivery company specified by the manufacturer.
Feature
Specification
[Garbage bag] 45L

Ulasan Produk

Tidak ada ulasan