HP (Hewlett-Packard Japan) Micro-cut shredder
#Grup produk P113329939
Spesifikasi
| Cooling time | 20 minute break |
|---|---|
| Dimensions (mm) | 355x240x535 |
| Mass (kg) | 8 |
| Maximum Paper Width for Shredding | 220mm/A4 |
| Maximum Sheet Number to Cut | 8 sheets |
| Noise Level (dB) | 58 |
| Number of Storage (sheets) | (A4 equivalent) 420 |
| Power Input (V) | 100 50Hz/60Hz |
| Rated Power Consumption (W) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This high-performance shredder is ideal for home offices and small offices.
It can shred up to eight sheets of A4 paper at a time with 2 x 12 mm micro-cuts, providing excellent protection for personal information.
The quiet design (approximately 58dB) allows for use without hesitation even during web conferences.
Furthermore, the "Air Cooling System" allows for 30 minutes of continuous operation, and recovery after overheating takes just 20 minutes. It also comes with a 20L pull-out dust box and casters, making it extremely easy to use.
This is a cost-effective unit that combines high security, high efficiency, and quietness.
It can shred up to eight sheets of A4 paper at a time with 2 x 12 mm micro-cuts, providing excellent protection for personal information.
The quiet design (approximately 58dB) allows for use without hesitation even during web conferences.
Furthermore, the "Air Cooling System" allows for 30 minutes of continuous operation, and recovery after overheating takes just 20 minutes. It also comes with a 20L pull-out dust box and casters, making it extremely easy to use.
This is a cost-effective unit that combines high security, high efficiency, and quietness.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Micro-cut%20shredder/q3P113329939-2.jpg)
