Asmix Micro-Cut Ordfeed Shredder

Sebelum PPN:
Rp9.999.900
Spesifikasi
ColorWhite
Dust box capacity (L)About 30
Mass (kg)About 14
Number of Page[Auto feed set] 250 sheets
Outer Dimensions, Width W x Depth D x Height H (mm)439x324x668
Rated Usage Time (minute)30
Shred shapeMicro cut
Shredding Size (mm)2x13
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The auto-feed function lets you set the paper and then leave it to shred! You can concentrate on your work while shredding. It can hold up to 250 sheets, so it saves time.
Micro-cut 2 x 13 mm. Ultra-small cut for complete security. Can be used safely in the office or at home.
The rated usage time is 30 minutes, allowing you to shred large amounts of documents at once, improving work efficiency.
Shredding confidential documents

Ulasan Produk

Tidak ada ulasan