Asmix Microcut Autofeed Shredder

Sebelum PPN:
Rp6.599.900
Spesifikasi
Dust box capacity (L)About 21
Mass (kg)About 8.7
Number of PageAuto feed set: 150 sheets
Outer Dimensions, Width W x Depth D x Height H (mm)357x263x532
Rated Operation TimeHalf an hour
Shredding Size (mm)2x13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an auto-feed function, you can leave the paper set and let it shred! You can concentrate on your work while shredding. Can set 150 sheets. Micro cut 2 x 13 mm. Ultra-fine cut for complete security. Can be used safely in the office or at home. Rated usage time is 30 minutes. It can shred a large amount of documents at once, which leads to increased work efficiency. The dust box has a large capacity of about 21L and can hold about 707 sheets of A4 copy paper. There is no need to frequently throw out the trash, so it reduces the hassle.
Shredding confidential and personal information

Ulasan Produk

Tidak ada ulasan