ESCO Micro memory card (for car use)

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number65-5664-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is temperature resistant, waterproof, shockproof and X-ray resistant and can withstand various harsh conditions.
It is a highly durable type that is resistant to heat (approx. -25 to 85 degrees Celsius), resistant to data damage, can be rewritten many times, and is shock resistant, so it can be used safely in the car.
Feature
Specification
*Model number: SDSQQVR-032G-JN3ID*Capacity: 32GB*Speed class: Class10 UHS speed class 3 (U3) Video speed class 30 (V30)*Media format: microSDHC*Transfer rate: Max read/100MB/s*Size: 14.99x10.92x1.02(t)mm *Accessories: SD conversion adapter *Waterproof specification (IPX7)

Ulasan Produk

Tidak ada ulasan