Asmix Micro cut shredder wood grain

Sebelum PPN:
Rp1.799.900
Spesifikasi
ColorBeige
Dimensions (Width x Depth x Height) (mm)95x375x184
Dust box capacity (L)Approximately 4.3 (38 sheets of A4 copy paper)
Mass (kg)About 2.3
Maximum Paper Width for ShreddingA4
Maximum Sheets of Shredding2 sheets
Outer Dimensions, Width W x Depth D x Height H (mm)95x375x184
Power Consumption (W)30
Rated Usage Time (minute)10
Shred shapeMicro cut
Shredding Size (mm)2x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wood style that fits into the interior.
Office, office, telework environment, confidential documents in stores, shredding of personal information

Ulasan Produk

Tidak ada ulasan