Asmix Micro cut shredder

Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorWhite
Dimensions (Width x Depth x Height) (mm)95x375x184
Dust box capacity (L)3.5
Included AccessoriesInstruction manual/warranty (6 months)
Mass (g)About 2300
Maximum Paper Width for ShreddingA4
Maximum Sheets of Shredding3
Outer Dimensions (mm)95x375x184
Power Consumption (W) (50/60 Hz)30
Power SourceDedicated AC adapter
Rated Usage Time (minute)10
Shred shapeMicro cut
Shredding Size (mm)2x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful A4 tabletop shredder that can shred continuously for 10 minutes.
Shredding and disposal of confidential information and personal information

Ulasan Produk

Tidak ada ulasan