Asmix Micro cut shredder

Sebelum PPN:
Rp12.999.900
Spesifikasi
Conform to(Stapler) No. 10-11
Cutting(Media shredding) divided into 3 parts
Dimensions (Width x Depth x Height) (mm)412x312x652
Dust box capacity (L)Approximately 32 (approximately 1550 sheets)
Included AccessoriesInstruction manual, warranty (1 year)
Mass (kg)19.4
Maximum Paper Width for ShreddingA4
Maximum Sheets of Shredding10 sheets
Outer Dimensions, Width W x Depth D x Height H (mm)412x312x652
Power Consumption (W)450/510(50/60z)
Rated Operation Time60 minutes
Shred shapeMicro cut
Shredding Capacity10 sheets
Shredding Size (mm)2x6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy duty shredder with a rated usage time of 60 minutes
Shredding confidential and personal information

Ulasan Produk

Tidak ada ulasan