Asmix Micro cut shredder

Sebelum PPN:
Rp8.499.900
Spesifikasi
Cable Length (m)About 1.5
Control FunctionAuto-reverse mechanism, temperature breaker, warning lamp, overcurrent protection function, sleep function, thin fault full sensor, light in dust box, manual cleaning function
Dust box capacity (L)About 30
FunctionMain power switch, power supply (cleaning) switch, auto start & stop, automatic stop safety switch / reverse switch, manual shredding switch, full fault sensor
Included AccessoriesInstruction manual, warranty card
Mass (kg)About 18.5
Maximum Paper Width for ShreddingA4
Outer Dimensions, Width W x Depth D x Height H (mm)358 x 284 x 602 (when combined, excluding protrusions)
Power Consumption (W)700(50/60Hz)
Power SourceAC100(50/60Hz)
Rated Operation TimeIn 30 minutes
Reverse Feeding FunctionYes
Shred shapeMicro cut
Shredding Size (mm)2x14
Shredding Speed (50Hz/60Hz) (m/min)50Hz:1.8,60Hz:2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micro cut shredder that can shred up to 19/16 sheets (50 / 60Hz)
Adopting a touch sensor method, the appearance is also stylish
It is easy to check the amount of dust because it illuminates the inside of the dust box with an LED when shredding.
Equipped with a manual cleaning function, if you press and hold the power supply for 5 seconds, it will automatically repeat forward and reverse rotation for a certain period of time to remove clogging.
High durability shredder for 30 minutes continuous use

Ulasan Produk

Tidak ada ulasan